Zoro Homepage

Jars w/Cap, 500mL, PP, PK6

  • Mfr # 32V498

  • Zoro # G4702345


product price: $39.19
/pk 6, $6.53/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
4.409 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32V498
Zoro #
G4702345
UPC #
190735557136
Country of Origin
India

Dimensions

Diameter
4.409 in
Labware Height - English
3.35 in
Labware Height - Metric
84 mm
Height
3.346"
Body Diameter - Metric
111.98 mm
Overall Height - Metric
84 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
500mL
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Labware Capacity - English
16 oz
Labware Body Material
Polypropylene
Labware Closure Type
Screw On
Includes Closure
Yes
Labware Clarity
Transparent
Special Features
Durable, Super Transparent, Wide Mouth
Labware Closure Color
White Clear
Pre-Cleaned
None
Graduation Range
Not Specified
Bottle/Jar Type
Sampling
Labware Capacity - Metric
500 mL
Labware Body Color
Natural
Clarity
Transparent
Closure Type
Screw On
Closure Included
Yes
Capacity - English
16.9 fl oz
Basic Material
Plastic
Closure Liner Material
Unlined
Capacity - Metric
500 mL
Body Color
Natural
Numbers of Jars Included
6
Closure Color
White
Body Material
Polypropylene
Jar Type
Sampling

Description

Jar, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 111.98 mm, Body Material Polypropylene, Overall Height - Metric 84 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Basic Material Plastic, Shape Round, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.