Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw End Fitting, Dia.1/2In, 12 In

  • Mfr # 2ULP9

  • Zoro # G2469862


product price: $4.99
/ea
Sold in multiples of 3 for $14.97

Key Features

Thread Dia. (In.)
1/2
Type
Jaw End - Orientation Left
Working Load Limit (Lb.)
2,200 lb
Material
Steel
Take Up (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ULP9
Zoro #
G2469862
UPC #
190735454268
Country of Origin
China

Dimensions

Thread Dia. (In.)
1/2
Thread Diameter
1/2 in

Details

Item
Jaw End Fitting
Type
Jaw End - Orientation Left
Working Load Limit (Lb.)
2,200 lb
Material
Steel
Take Up (In.)
12 in
Standards
ASTM F1145, TYPE-1, GRADE-1
Working Load Limit
2,200 lb
Product Type
Clevis End Fitting
Finish
Galvanized

Description

Jaw End Fitting, Product Type Clevis End Fitting, Material Steel, Finish Galvanized, Working Load Limit 2,200 lb, Thread Diameter 1/2 in, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.