Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw End Fitting, Left, Dia 3/4In, 9 In

  • Mfr # 2ULT1

  • Zoro # G615226649


product price: $16.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ULT1
Zoro #
G615226649
UPC #
190735454343
Country of Origin
China

Description

Jaw End Fitting, Product Type Clevis End Fitting, Material Steel, Finish Galvanized, Working Load Limit 5,200 lb, Thread Diameter 3/4 in, Standards ASTM F1145, TYPE-1, GRADE-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.