Jerrican Carboy, 5 L Capacity - mL, 1.32 gal Capacity - oz, Tamper Evident Closure, Polypropylene
Mfr # 0435-2050 and 0525-1000
Zoro # G607101367
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Autoclavable
Yes
Capacity - Metric
5 L
Capacity - English
1.32 gal
Closure Type
Tamper Evident
Body Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0435-2050 and 0525-1000
Zoro #
G607101367
UPC #
-
Country of Origin
Germany
Dimensions
Labware Height - English
13.19 in
Overall Width - Metric
65 mm
Overall Height - Metric
335 mm
Labware Width - English
2.56 in
Labware Depth - English
13.19 in
Body Diameter
40.89 mm
Overall Depth - Metric
335 mm
Details
Item
Jerrican Carboy
Autoclavable
Yes
Capacity - Metric
5 L
Capacity - English
1.32 gal
Closure Type
Tamper Evident
Body Material
Polypropylene
Handle Style
Blow Molded
Clarity
Transparent
Features
With Molded, Indestructible Liter Graduation
Includes Closure
Yes
Shape
Rectangular
For Use With
Liquids
Basic Material
Plastic
Nominal Capacity - Metric
5 L
Nominal Capacity - English
1.32 gal
Description
Jerrican Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 40.89 mm, Capacity - Metric 5 L, Capacity - English 1.32 gal, Handle Style Blow Molded, Includes Closure Yes, Product Type Jerrican, Closure Type Tamper Evident, Overall Width - Metric 65 mm, Overall Height - Metric 335 mm, Shape Rectangular, Basic Material Plastic, Clarity Transparent, Includes Not Applicable, Overall Depth - Metric 335 mm, Features With Molded, Indestructible Liter Graduation, For Use With Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.