Shop ZORO SELECT
See all product information
Create Account
Jerrican, HDPE, 471 mm H, White
- Mfr # 35020
- Zoro # G122869360
product price:Â
$
98.79
/ea
Key Features
Includes
Threaded Cap
Body Material
HDPE
Capacity - Metric
20 L
Closure Material
Polypropylene
Body Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35020
- Zoro #
- G122869360
- UPC #
- 840287260793
- Country of Origin
- India
- Includes
- Threaded Cap
- Body Material
- HDPE
- Capacity - Metric
- 20 L
- Closure Material
- Polypropylene
- Body Color
- White
- Item
- Jerrican
- For Use With
- Storing Liquids
- Includes Closure
- Yes
- Clarity
- Translucent
- Autoclavable
- No
- Brim Capacity
- 20 L
- Shape
- Rectangular
- Closure Type
- Screw On Cap
- Dispenser Type
- No Dispensing Mechanism
- Basic Material
- Plastic
- Standards
- BPA Free, ISO 10993, TSE/BSE Compliant, FDA Compliant, USP Class VI Materials
- Product Type
- Jerrican
- Features
- Semi Buttress Thread Design
- Includes Graduations
- Graduations Included
- Capacity - English
- 5.28 gal
- Handle Style
- Top
- Front Closure
- Screw On Cap
Dimensions
- Overall Height - Metric
- 471 mm
- Body Diameter
- 345.5 mm
- Screw Closure Size
- 53B
- Fits Chest Size
- Semi Buttress Thread Design
Description
Jerrican, Body Material HDPE, Autoclavable No, Body Diameter 345.5 mm, Capacity - Metric 20 L, Capacity - English 5.28 gal, Handle Style Top, Includes Closure Yes, Product Type Jerrican, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Not Applicable, Overall Height - Metric 471 mm, Screw Closure Size 53B, Body Color White, Shape Rectangular, Basic Material Plastic, Clarity Translucent, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.