Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 1", Carbide Tip

  • Mfr # 13010000

  • Zoro # G816546508


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
11 in
Shank Dia.
25.4 mm
Measurement System
Fractional Inch
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13010000
Zoro #
G816546508
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 in
Shank Dia.
25.4 mm
Drill Bit Size
1 in
Depth:Dia. Ratio
5xD
Flute Length
6 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
4 5/8 in

Details

Cutting Direction
Right Hand
Measurement System
Fractional Inch
Number of Flutes
2
Standards
Not Rated
Drill Bit Point Angle
118 Degrees
Item
Taper Length Drill Bit
Primary Material Application
All Materials
Material Grade - Machining
General Purpose
Drill Bit Point Type
Cam Relieved Point
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Helix Angle - Maximum
30 Degrees
Spiral Direction
Right Hand

Description

Taper Length Drill Bit, Drill Bit Size 1 in, Drill Bit Point Angle 118 Degrees , Cam Relieved Point, Carbide Tipped, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.