Jug, 1.92 L Capacity - mL, 64 fl oz Capacity - oz, Screw On Closure, HDPE, Blow Molded Handle
Mfr # PLA-03273
Zoro # G5948652
product price: $145.99
/pk 40, $3.65/ea
Free Shipping & Returns
Key Features
Autoclavable
No
Capacity - Metric
1.92 L
Capacity - English
64 fl oz
Closure Type
Screw On
Body Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLA-03273
Zoro #
G5948652
UPC #
-
Country of Origin
United States
Dimensions
Labware Height - English
10 in
Overall Height - Metric
254 mm
Screw Closure Size
38-400 mm
Minimum Screw Closure Size
38 mm
Maximum Screw Closure Size
400 mm
Body Diameter
121 mm
Details
Item
Jug
Autoclavable
No
Capacity - Metric
1.92 L
Capacity - English
64 fl oz
Closure Type
Screw On
Body Material
HDPE
Handle Style
Blow Molded
Body Color
White
Clarity
Opaque
Features
Feature a Molded In Panel Suitable for Label Application
Includes Closure
No
Type
Narrow Mouth
For Use With
Liquids
Shape
Cylindrical
Brim Capacity
64 fl oz
Basic Material
Plastic
Nominal Capacity - Metric
1.92 L
Nominal Capacity - English
64 oz
Description
Jug, Body Material HDPE, Autoclavable No, Body Diameter 121 mm, Capacity - Metric 1.92 L, Capacity - English 64 fl oz, Handle Style Blow Molded, Includes Closure No, Product Type Jug, Closure Type Screw On, Closure Material Not Applicable, Overall Width - Metric Not Applicable, Closure Liner Material Not Applicable, Overall Height - Metric 254 mm, Screw Closure Size 38-400 mm, Body Color Natural, Shape Cylindrical, Basic Material Plastic, Clarity Opaque, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.