Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jug, 1.92 L Capacity - mL, 64 fl oz Capacity - oz, Screw On Closure, HDPE, Blow Molded Handle

  • Mfr # PLC-03503

  • Zoro # G5077956


product price: $127.99
/pk 40, $3.20/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Capacity - Metric
1.92 L
Capacity - English
64 fl oz
Closure Type
Screw On
Body Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03503
Zoro #
G5077956
UPC #
-
Country of Origin
Canada

Dimensions

Labware Height - English
10 in
Overall Width - Metric
121 mm
Overall Height - Metric
254 mm
Maximum Screw Closure Size
400 mm
Screw Closure Size
38-400 mm
Overall Depth - Metric
254 mm
Minimum Screw Closure Size
38 mm

Details

Item
Jug
Autoclavable
No
Capacity - Metric
1.92 L
Capacity - English
64 fl oz
Closure Type
Screw On
Body Material
HDPE
Handle Style
Blow Molded
Body Color
White
Clarity
Opaque
Features
Feature a Molded In Panel Suitable for Label Application
Includes Closure
Yes
For Use With
Liquids
Type
Narrow Mouth
Brim Capacity
64 fl oz
Shape
Cylindrical
Closure Liner Material
Polyethylene
Nominal Capacity - English
64 oz
Nominal Capacity - Metric
1.92 L
Closure Material
Polypropylene
Basic Material
Plastic

Description

Jug, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 1.92 L, Capacity - English 64 fl oz, Handle Style Blow Molded, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 121 mm, Closure Liner Material Polyethylene, Overall Height - Metric 254 mm, Screw Closure Size 38-400 mm, Body Color Natural, Shape Cylindrical, Basic Material Plastic, Clarity Opaque, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.