Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jug, 5 L Capacity - mL, 1.32 gal Capacity - oz, Screw On/Spigot Closure, HDPE, Blow Molded Handle

  • Mfr # 3UCT6

  • Zoro # G4697707


product price: $275.99
/pk 12, $23.00/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Capacity - Metric
5 L
Capacity - English
1.32 gal
Closure Type
Screw On/Spigot
Body Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UCT6
Zoro #
G4697707
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
15 in
Overall Width - Metric
65 mm
Overall Height - Metric
399 mm
Labware Width - English
2.6 in
Labware Depth - English
2.6 in
Screw Closure Size
38mm
Body Diameter
66.04 mm
Overall Depth - Metric
66 mm

Details

Item
Jug
Autoclavable
No
Capacity - Metric
5 L
Capacity - English
1.32 gal
Closure Type
Screw On/Spigot
Body Material
HDPE
Handle Style
Blow Molded
Body Color
White
Clarity
Translucent
Features
Chemical Resistant
Includes Closure
Yes
Type
Jug
For Use With
Liquids
Shape
Rectangular
Special Features
Rectangular shape to save space with molded-in carry handle. Use for many corrosives and most other liquids.
Closure Material
HDPE
Nominal Capacity - English
1 gal
Nominal Capacity - Metric
3.79 L
Basic Material
Plastic

Description

Jug, Body Material HDPE, Autoclavable No, Body Diameter 66.04 mm, Capacity - Metric 5 L, Capacity - English 1.32 gal, Handle Style Blow Molded, Includes Closure Yes, Product Type Jug, Closure Type Screw On/Spigot, Closure Material HDPE, Overall Width - Metric 65 mm, Overall Height - Metric 399 mm, Body Color White, Shape Rectangular, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Overall Depth - Metric 66 mm, Features Chemical Resistant, For Use With Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.