Jumbo Crucible Tongs, SS, 24" L
Mfr # 787-107
Zoro # G7900761
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
stainless steel
Overall Length
24 in
Tip Length
1 in
For Use With
Crucibles, Dishes
Coating
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
787-107
Zoro #
G7900761
UPC #
-
Country of Origin
Pakistan
Dimensions
Overall Length
24 in
Tip Length
1 in
Overall Length - Imperial
24 in
Tip Length - Imperial
1 in
Details
Item
Crucible Tongs
Material of Construction
stainless steel
For Use With
Crucibles, Dishes
Coating
Uncoated
Product Type
Crucible Tongs
Material
Stainless Steel
Features
Integral Thumb and Finger Openings, Raised Rivet Joint, Serrated Tips
ASTM Specification
899-94
Standards
ASTM
Description
Crucible Tongs, Overall Length - Imperial 24 in, Product Type Crucible Tongs, Material Stainless Steel, Coating Uncoated, Tip Length - Imperial 1 in, For Use With Crucibles, Dishes, Standards ASTM, Features Integral Thumb and Finger Openings, Raised Rivet Joint, Serrated Tips, ASTM Specification 899-94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.