Zoro Homepage

Jumbo Ring, Wax, Yellow

  • Mfr # 40145

  • Zoro # G4792501


product price: $4.69
/ea

Key Features

Fits Brand
Universal Fit
For Use With
Universal Fit
Color/Finish
Yellow
Size
4" x 3"
Includes
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40145
Zoro #
G4792501
UPC #
091712401452
Country of Origin
Mexico

Dimensions

Size
4" x 3"

Details

Item
Wax Ring
Fits Brand
Universal Fit
For Use With
Universal Fit
Color/Finish
Yellow
Includes
Flange
Material
Wax
Color
Yellow
Type
Jumbo Flanged Wax Ring
Material of Construction
Wax
Compatible Series
Universal
Product Type
Wax Ring
Compatible Product Type
Toilets
Compatible SubBrand
Most Toilets
Compatible Brand
Universal

Description

Jumbo Ring, Sub-Category Toilet Repair, For Use With Various American Standard Toilet Tanks, Material Wax, Size 4 In. x 3 In., Color/Finish Yellow, Includes Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.