Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jumbo Straw, Paper, 7-3/4" L, White, PK2000

  • Mfr # EPS775JWW

  • Zoro # G1616070


product price: $26.79
/pk 2000, $0.01/ea

Key Features

Wrapped/Unwrapped
Wrapped
Length
7 3/4 in
Material
Plastic
Pack Count
500
Packs per Case
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPS775JWW
Zoro #
G1616070
UPC #
820524009682
Country of Origin
China

Dimensions

Length
7 3/4 in
Overall Length
7 3/4 in

Details

Item
Disposable Straw
Wrapped/Unwrapped
Wrapped
Color
White
Material
Plastic
Pack Count
500
Packs per Case
4
Tip
Straight
Features
Biodegradable
Product Type
Jumbo Straw
SFI Certified
No
Bio-Based
Yes
Recyclable
Yes
BPI Certified
No
Wrapped or Unwrapped
Wrapped
Compostable
Commercially Compostable
USDA Certified Bio-based Products
No
Bendable
No
FSC Certified
No
Disposable Utensil Type
Jumbo Straw

Description

Disposable Straw, Bendable No, Bio-Based Yes, BPI Certified No, Compostable Commercially Compostable, FSC Certified No, Product Type Jumbo Straw, Recyclable Yes, SFI Certified No, Standards Not Applicable, Tip Straight, USDA Certified Bio-based Products No, Color White, Features Biodegradable, Length 7 3/4 in, Material Paper, Pack Count 500, Packs per Case 4, Wrapped or Unwrapped Wrapped, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.