Jumpr, 200Series, Corrosion Resistant, PK10
Mfr # 6YH71
Zoro # G1780843
product price: $7.55
/pk 10, $0.76/eaKey Features
For Use With
30A Terminal Strips
Description/Special Features
9/16 in Center Spacing
Number of Poles
2
Number of Connections
2
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6YH71
Zoro #
G1780843
UPC #
190735546956
Country of Origin
China
Dimensions
Terminal Width
0.961 in
Overall Depth
0.047 in
Overall Width
0.961 in
Overall Length
0.854 in
Thickness
0.047 in
Details
Item
Terminal Block Jumper
For Use With
30A Terminal Strips
Description/Special Features
9/16 in Center Spacing
Number of Poles
2
Number of Connections
2
Color
Silver
Contact Finish
Nickel
Compatible with Product Type
Terminal Block
Connection Orientation
Horizontal
Terminal Shape
Fork
Special Features
9/16 in Center Spacing
Contact Material
Copper
Number of Ways
2
RoHS Compliant
Yes
Current
30 A
Description
Jumper, Connection Orientation Horizontal, Contact Material Copper, Current 30 A, Insulation Material Not Applicable, Maximum Voltage Not Applicable, Number of Poles 2, Overall Depth 0.047 in, Overall Length 0.85 in, Overall Width 0.96 in, Color Gray, Compatible Manufacturer Model Number 6YH63, 6YH64, 6YH65, 6YH66, 6YH67, 6YH68, 6ZEJ0, 6ZEJ1, 6ZEJ2, 6ZEJ3, Compatible Grainger Part Number 6YH63, 6YH64, 6YH65, 6YH66, 6YH67, 6YH68, 6ZEJ0, 6ZEJ1, 6ZEJ2, 6ZEJ3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.