Key Blank, SC1, PK10
Mfr # 5ZLH8
Zoro # G2337137
product price: $4.49
/pk 10, $0.45/eaSold in multiples of 3 for $13.47
Key Features
Lock Manufacturer
Schlage
Keyway Type
Lockset
Type
SC1
Material
Brass
Product Type
Key Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5ZLH8
Zoro #
G2337137
UPC #
-
Country of Origin
Unknown
Details
Lock Manufacturer
Schlage
Keyway Type
Lockset
Type
SC1
Item
Key Blank
Material
Brass
Product Type
Key Blank
Compatible Product Type
Vehicles
Compatible Lock Manufacturer
Schlage
Key Identification Number
SC1
Finish
Nickel Plated
Description
Key Blank, Type SC1, Material Brass, Lock Manufacturer Schlage, Keyway Type Lockset, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.