Key Blank, Y14, PK25
Mfr # 5ZLF3
Zoro # G2337371
product price: $8.15
/pk 25, $0.33/eaKey Features
Lock Manufacturer
Brockway
Keyway Type
Truck
Type
Y14
Material
Brass
Product Type
Key Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ZLF3
Zoro #
G2337371
UPC #
-
Country of Origin
Unknown
Details
Lock Manufacturer
Brockway
Keyway Type
Truck
Type
Y14
Item
Key Blank
Material
Brass
Product Type
Key Blank
Compatible Product Type
Trucks
Key Identification Number
Y14
Finish
Nickel Plated
Compatible with Brand
Brockway
Description
Key Blank, Type Y14, Material Brass, Lock Manufacturer Brockway, Keyway Type Truck, Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.