Key Blank, Y6, PK25
Mfr # 5ZLE7
Zoro # G2337435
product price: $7.19
/pk 25, $0.29/eaSold in multiples of 2 for $14.38
Key Features
Lock Manufacturer
Yale
Keyway Type
Lockset
Type
Y6
Material
Brass
Product Type
Key Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ZLE7
Zoro #
G2337435
UPC #
-
Country of Origin
Unknown
Details
Lock Manufacturer
Yale
Keyway Type
Lockset
Type
Y6
Item
Key Blank
Material
Brass
Product Type
Key Blank
Compatible Product Type
Vehicles
Finish
Nickel Plated
Key Identification Number
Y6
Compatible Lock Manufacturer
Yale
Description
Key Blank, Type Y6, Material Brass, Lock Manufacturer Yale, Keyway Type Lockset, Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.