Zoro Homepage
This item is Discontinued.
Zoro Select Key Box Cover, Plastic, Matte 33HF57

Key Box Cover, Plastic, Matte (Discontinued)

  • Mfr # 33HF57
  • Zoro # G3474856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33HF57
Zoro #
G3474856
UPC #
190735464809
Country of Origin
China

Details

Material
Plastic
Color
Black
For Use With
31NG39, 31NG40, 33HF55
Type
Wall Mount
Item
Key Box Cover
Accessory Type
Key Box Cover
Compatible Product Type
Lock Box
Product Type
Key Box Cover

Description

Key Box Cover, Wall Mount, Height 4-7/8 In., Width 2-5/8 In., Depth 2-1/2 In., Plastic, Matte Finish, Black, For Use With Mfr. No. 33HF55, 31NG39, 31NG40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.