Zoro Homepage

Key Box, Steel, 64 Key Capacity, 13 in. W

  • Mfr # 49UV34

  • Zoro # G6621785


product price: $54.85
/ea

Key Features

Key Capacity
64
Material
Steel
Color
Beige
Width
13 in
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49UV34
Zoro #
G6621785
UPC #
190735946817
Country of Origin
China

Dimensions

Width
13 in
Height
17 in
Depth
3 1/4 in
Overall Height (In.)
17
Overall Depth (In.)
3-1/4
Overall Width (In.)
13
Outside Depth
3 1/4 in
Outside Height
17 in
Outside Width
13 in

Details

Item
Key Box
Key Capacity
64
Material
Steel
Color
Beige
Includes
Key Hooks
Finish
Powder Coated
Key Capacity (Units)
64
For Use With
Keys
Type
Wall Mount
Built-In
Numbered White Snap-Hook Key Tags, Slotted Steel Key Racks
Door
Yes
Number of Key Tags
64
Includes Mounting Hardware
Mounting Hardware Included
Number of Key Hooks
64
Key Tag Labeling
Number
Number of Key Racks
4
Number of Shelves
0
Resistance Properties
Dust Resistant
Includes Key Tags
Includes Key Tags
Metal Material Gauge
39 ga
Locking Style
Single Key

Description

Key Box, Wall Mount, Key Capacity (Units) 64, Height 17 in, Depth 3 1/4 in, Width 13 in, Steel, Built-In Numbered White Snap-Hook Key Tags, Slotted Steel Key Racks, Door Yes, Finish Powder Coated, For Use With Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.