Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Cabinet, Steel, Beige, 110 Key Capacity

  • Mfr # 52AU01

  • Zoro # G6641699


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Beige
For Use With
Keys
Height
17 1/4 in
Includes
Key Hooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52AU01
Zoro #
G6641699
UPC #
190735947692
Country of Origin
China

Dimensions

Height
17 1/4 in
Width
14 in
Depth
3 1/2 in
Outside Height
17 1/4 in
Outside Depth
3 1/2 in
Outside Width
14 in

Details

Material
Steel
Color
Beige
For Use With
Keys
Includes
Key Hooks
Key Capacity (Units)
110
Finish
Powder Coated
Type
Electronic Key Box
Built-In
Key Hooks, Slotted Steel Key Racks
Item
Key Cabinet
Door
Yes
Number of Key Hooks
110
Number of Shelves
0
Number of Key Racks
6
Resistance Properties
Dust Resistant
Key Capacity
110
Metal Material Gauge
39 ga
Number of Key Tags
110
Key Tag Labeling
Number
Locking Style
Digital
Includes Mounting Hardware
Mounting Hardware Included
Includes Key Tags
Includes Key Tags

Description

Key Cabinet, Electronic Key Box, Key Capacity (Units) 110, Height 17 1/4 in, Depth 3 1/2 in, Width 14 in, Steel, Built-In Key Hooks, Slotted Steel Key Racks, Door Yes, Finish Powder Coated, For Use With Keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.