Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Cabinet, Steel, Beige, 60 Key Capacity

  • Mfr # 52AT99

  • Zoro # G6641489


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Beige
For Use With
Keys
Height
17 in
Includes
Key Hooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52AT99
Zoro #
G6641489
UPC #
190735946831
Country of Origin
China

Dimensions

Height
17 in
Width
13 in
Depth
3 1/4 in
Outside Width
13 in
Outside Depth
3 1/4 in
Outside Height
17 in

Details

Material
Steel
Color
Beige
For Use With
Keys
Includes
Key Hooks
Key Capacity (Units)
60
Finish
Powder Coated
Type
Electronic Key Box
Built-In
Key Hooks, Slotted Steel Key Racks
Item
Key Cabinet
Door
Yes
Resistance Properties
Dust Resistant
Includes Key Tags
Includes Key Tags
Key Capacity
60
Metal Material Gauge
39 ga
Includes Mounting Hardware
Mounting Hardware Included
Number of Key Racks
3
Number of Key Tags
60
Locking Style
Digital
Number of Shelves
0
Number of Key Hooks
60
Key Tag Labeling
Number

Description

Key Cabinet, Electronic Key Box, Key Capacity (Units) 60, Height 17 in, Depth 3 1/4 in, Width 13 in, Steel, Built-In Key Hooks, Slotted Steel Key Racks, Door Yes, Finish Powder Coated, For Use With Keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.