Zoro Homepage

Key Cap, Multicolor, Silica Rubber, Assorted, 20 PK

  • Mfr # 25PA21

  • Zoro # G5353214


product price: $6.29
/pk 20, $0.31/ea

Key Features

Type
Assorted
Material
Silica Rubber
Color
Multicolor
For Use With
Standard Keys
Overall Length (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25PA21
Zoro #
G5353214
UPC #
190735036839
Country of Origin
China

Dimensions

Overall Length (In.)
1 in
Overall Height
1 in
Overall Diameter
1 in

Details

Item
Key Cap
Type
Assorted
Material
Silica Rubber
Color
Multicolor
For Use With
Standard Keys
Product Type
Key Cap

Description

Key Cap, Assorted, Material Silica Rubber, Color Assorted, Overall Length (In.) 1, For Use With Standard Keys, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.