Zoro Homepage

Key Drop Box, Wall Mount

  • Mfr # 2NEU4

  • Zoro # G3297131


product price: $23.95
/ea

Key Features

Mounting Type
Surface
Locking Type
Single Key, Keyed Alike
Material
Steel
Color
Gray
Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NEU4
Zoro #
G3297131
UPC #
190735037416
Country of Origin
China

Dimensions

Width
4 1/8 in
Height
7 1/4 in
Depth
3 3/8 in
Inside Height
7 1/4 in
Outside Width
4 1/2 in
Inside Depth
3 1/4 in
Outside Height
7 1/4 in
Inside Width
4 1/4 in
Outside Depth
3 1/2 in

Details

Item
Key Drop Box
Mounting Type
Surface
Locking Type
Single Key, Keyed Alike
Material
Steel
Color
Gray
Includes
(2) Keys
Finish
Powder Coated
Weather Resistant
No
Capacity
0.06 cu ft
Locking Style
Single Key, Keyed Alike

Description

Key Drop Box Keyed Alike, Height 7 1/4 In, Width 4 1/8 In, Depth 3 3/8 In, Steel, Baked Enamel Finish, Gray, Includes 2 Keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.