Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Identifier, Multicolor, Silica Rubber, Medium, 20 PK

  • Mfr # 25PA20

  • Zoro # G5353205


product price: $3.29
/pk 20, $0.16/ea

Key Features

Type
Medium
Material
Silica Rubber
Color
Multicolor
For Use With
Standard Keys
Ring Dia. (In.)
11/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25PA20
Zoro #
G5353205
UPC #
190735036822
Country of Origin
China

Dimensions

Ring Dia. (In.)
11/16
Overall Length (In.)
15/16
Overall Diameter
1 in
Overall Height
1 in

Details

Item
Key Identifier
Type
Medium
Material
Silica Rubber
Color
Multicolor
For Use With
Standard Keys
Product Type
Key Identifier

Description

Key Identifier, Medium, Material Silica Rubber, Color Assorted, Overall Length (In.) 15/16, Ring Dia. (In.) 11/16, For Use With Standard Keys, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.