Key Locking Insert, Heavy Wall, 4 Keys, M12x1.75 Int Thrd Sz, M18-1.50 Ext Thrd Sz, Stainless Steel

  • Mfr # 217-076369

  • Zoro # G910854325


product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns

Key Features

Internal Thread Size
M12x1.75
Material
Stainless Steel
Number of Locking Keys
4
Overall Length
18 mm
External Thread Size
M18-1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
217-076369
Zoro #
G910854325
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
M12x1.75
Overall Length
18 mm
External Thread Size
M18-1.50
Drill Bit Size
16.70 mm
Compatible Tap Size
M18-1.50
Minimum Installation Depth
10 49/64 mm
Maximum Hole Diameter
16.88 mm
Insert Diameter
18 mm

Details

Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
4
Thread Type
Coarse
Wall Type
Heavy Wall
Compatible Material
Metal
Finish
Plain
Material Grade/Class
18-8
Industry Standards
Fed Std. H28/21, MJ Form
Thread Pitch
1.75 mm
External Thread Fit
4H
Thread Direction
Right Hand
Features
Self Locking
Internal Thread Fit
4H5H
Series
MS
System of Measurement
Metric

Description

Key Locking Insert, System of Measurement Metric, Insert Diameter 18 mm, Overall Length 18 mm, Internal Thread Size M12x1.75, Internal Thread Fit 3B, External Thread Size M18-1.50, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size M18-1.50, Drill Bit Size 16.70 mm, Minimum Installation Depth 10 49/64 mm, Maximum Hole Diameter 16.88 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products