CAD Drawings

Download CAD Files

Key Locking Insert, Heavy Wall, 4 Keys, M8x1.25 Int Thrd Sz, M14x1.5 Ext Thrd Sz, Stainless Steel

  • Mfr # 217-076366

  • Zoro # G610607313

CAD Available

product price: $77.45
/pk 10, $7.75/ea
Free Shipping & Returns

Key Features

CAD Drawing
Internal Thread Size
M8x1.25
Material
Stainless Steel
Number of Locking Keys
4
Overall Length
14 mm
External Thread Size
M14x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217-076366
Zoro #
G610607313
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
M8x1.25
Overall Length
14 mm
External Thread Size
M14x1.5
Drill Bit Size
12.70 mm
Compatible Tap Size
M14x1.5
Minimum Installation Depth
7 35/64 mm
Maximum Hole Diameter
12.93 mm
Insert Diameter
14 mm

Details

Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
4
Thread Type
Coarse
Wall Type
Heavy Wall
Compatible Material
Metal
Features
Non-Locking
Thread Pitch
1.25 mm
Industry Standards
Fed Std. H28/21, MJ Form
External Thread Fit
4H
Series
MS
Internal Thread Fit
4H5H
Material Grade/Class
18-8
Thread Direction
Right Hand
Finish
Plain
System of Measurement
Metric
CAD Available
Yes

Description

Key Locking Insert, System of Measurement Metric, Insert Diameter 14 mm, Overall Length 14 mm, Internal Thread Size M8x1.25, Internal Thread Fit 3B, External Thread Size M14x1.5, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size M14x1.5, Drill Bit Size 12.70 mm, Minimum Installation Depth 7 35/64 mm, Maximum Hole Diameter 12.93 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products