Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Key Locking Insert, Thick Wall, 4 Keys Keys, 1"-12 Int Thrd Sz, 1-3/8"-12 Ext Thrd Sz, Steel 5WY91

Key Locking Insert, Thick Wall, 4 Keys Keys, 1"-12 Int Thrd Sz, 1-3/8"-12 Ext Thrd Sz, Steel (Discontinued)

  • Mfr # 5WY91
  • Zoro # G3185926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WY91
Zoro #
G3185926
UPC #
-
Country of Origin
Hungary

Dimensions

Internal Thread Size
1"-12
Overall Length
1.37 in
External Thread Size
1-3/8"-12
Drill Bit Size
1-5/16 in
Compatible Tap Size
13/8"-12
Minimum Installation Depth
1.56 in
Maximum Hole Diameter
1.3125 in
Insert Diameter
1 3/8 in

Details

Item
Key Locking Insert
Material
Steel
Number of Locking Keys
4 Keys
Thread Type
UNF
Installation Method
Tool 5XA47
Wall Type
Thick Wall
Compatible Material
Metal
Internal Thread Class
3B
External Thread Class
2A
Material Grade/Class
C1215
Thread Direction
Right Hand
Features
Prevents Rotational Spinout From Vibration or Torque, Positive Mechanical Lock, Locking Keys to Hold In Place
Internal Thread Fit
3B
System of Measurement
Inch
External Thread Fit
2A
Finish
Black Phosphate
CAD Available
Yes

Description

Key Locking Insert, System of Measurement Inch, Insert Diameter 1 3/8 in, Overall Length 1 3/8 in, Internal Thread Size 1 In.-12, Internal Thread Fit 3B, External Thread Size 1 3/8 In.-12, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Fine, Material Steel, Finish Black Phosphate, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size 1 3/8 In.-12, Drill Bit Size 1 5/16 in, Minimum Installation Depth 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.