Zoro Homepage

CAD Viewer & Download Files

Key Locking Insert, Thin Wall, 2 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Stainless Steel

  • Mfr # 215-066322

  • Zoro # G314228821

CAD Available

product price: $26.99
/pk 10, $2.70/ea

Key Features

CAD Drawing
Internal Thread Size
1/4"-20
Material
Stainless Steel
Number of Locking Keys
2
Overall Length
3/8 in
External Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-066322
Zoro #
G314228821
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
1/4"-20
Overall Length
3/8 in
External Thread Size
3/8"-16
Drill Bit Size
9/32 in
Compatible Tap Size
3/8"-16
Minimum Installation Depth
7/16 in
Maximum Hole Diameter
0.376 in
Insert Diameter
3/8 in

Details

Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
2
Thread Type
Fine
Wall Type
Thin Wall
Compatible Material
Metal
Material Grade/Class
303
Finish
Plain
Compatible with Manufacturer Model Number
64722
External Thread Fit
2A
Thread Direction
Right Hand
System of Measurement
Inch
Pack Size
Bulk Pack
Internal Thread Fit
2A
Features
No Pre-Winder Tool Required
For Use with Mfr Model Number
64722
Compatible Manufacturer Part Number
64722
Compatible with Mfr. Model No.
64722
Compatible Manufacturer Model Number
64722
For Use With Mfr. Model Number
64722
Compatible with Manufacturer Model No.
64722
Compatible Pump Manufacturer Part Number
64722
Compatible Mfr. Model Number
64722
CAD Available
Yes

Description

Key Locking Insert, System of Measurement Inch, Insert Diameter 3/8 in, Overall Length 3/8 in, Internal Thread Size 1/4 In.-20, Internal Thread Fit 2B, External Thread Size 3/8 In.-16, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Number of Locking Keys 2, Compatible Material Metal, Compatible Tap Size 3/8 In.-16, Drill Bit Size 9/32 in, Minimum Installation Depth 7/16 in, Maximum Hole Diameter 0.376 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products