Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Locking Insert, Thin Wall, 2 Keys, M4-0.70 Int Thrd Sz, M6-0.75 Ext Thrd Sz, Stainless Steel

  • Mfr # 217-076386

  • Zoro # G110887512


product price: $70.59
/pk 10, $7.06/ea

Key Features

Internal Thread Size
M4-0.70
Material
Stainless Steel
Number of Locking Keys
2
Overall Length
4.11 mm
External Thread Size
M6-0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
217-076386
Zoro #
G110887512
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
M4-0.70
Overall Length
4.11 mm
External Thread Size
M6-0.75
Drill Bit Size
5.30 mm
Compatible Tap Size
M6-0.75
Minimum Installation Depth
1 5/32 mm
Maximum Hole Diameter
5.58 mm
Insert Diameter
6 mm

Details

Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
2
Thread Type
Coarse
Wall Type
Thin Wall
Compatible Material
Metal
Internal Thread Fit
4H6H
System of Measurement
Metric
Features
Non-Locking
Thread Pitch
0.75 mm
Thread Direction
Right Hand
Material Grade/Class
18-8
Finish
Plain
External Thread Fit
4H
Industry Standards
Fed Std. H28/21, MJ Form
Series
MS

Description

Key Locking Insert, System of Measurement Metric, Insert Diameter 6 mm, Overall Length 4.11 mm, Internal Thread Size M4-0.70, Internal Thread Fit 3B, External Thread Size M6-0.75, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Number of Locking Keys 2, Compatible Material Metal, Compatible Tap Size M6-0.75, Drill Bit Size 5.30 mm, Minimum Installation Depth 1 5/32 mm, Maximum Hole Diameter 5.58 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.