Key Locking Insert, Thin Wall, 2 Keys, M6x1 Int Thrd Sz, M10x1.25 Ext Thrd Sz, Steel, 10 PK

  • Mfr # 215-065952

  • Zoro # G114739022


product price: $22.29
/pk 10, $2.23/ea

Key Features

Internal Thread Size
M6x1
Material
Steel
Number of Locking Keys
2
Overall Length
10 mm
External Thread Size
M10x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-065952
Zoro #
G114739022
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
M6x1
Overall Length
10 mm
External Thread Size
M10x1.25
Drill Bit Size
7 1/2 mm
Compatible Tap Size
M10x1.25
Minimum Installation Depth
11 1/2 mm
Maximum Hole Diameter
8.8 mm
Insert Diameter
10 mm

Details

Item
Key Locking Insert
Material
Steel
Number of Locking Keys
2
Thread Type
Fine
Wall Type
Thin Wall
Compatible Material
Metal
Finish
Zinc Phosphate
External Thread Fit
2A
Compatible with Manufacturer Model Number
64752
Material Grade/Class
C1215
System of Measurement
Metric
Thread Direction
Right Hand
Features
No Pre-Winder Tool Required
Internal Thread Fit
2A
Pack Size
Bulk Pack
For Use with Mfr Model Number
64752
Compatible Manufacturer Part Number
64752
Compatible with Mfr. Model No.
64752
Compatible Manufacturer Model Number
64752
For Use With Mfr. Model Number
64752
Compatible with Manufacturer Model No.
64752
Compatible Pump Manufacturer Part Number
64752
Compatible Mfr. Model Number
64752

Description

Key Locking Insert, System of Measurement Metric, Insert Diameter 10 mm, Overall Length 10 mm, Internal Thread Size M6x1, Internal Thread Fit 2B, External Thread Size M10x1.25, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Fine, Material Steel, Finish Zinc Phosphate, Wall Type Thin Wall, Number of Locking Keys 2, Compatible Material Metal, Compatible Tap Size M10x1.25, Drill Bit Size 7 1/2 mm, Minimum Installation Depth 11 1/2 mm, Maximum Hole Diameter 8.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products