Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Key Locking Insert, Thin Wall, 4 Keys, 1/2"-20 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Stainless Steel

  • Mfr # 215-066126

  • Zoro # G814228833

CAD Available

product price: $27.59
/pk 10, $2.76/ea

Key Features

CAD Drawing
Internal Thread Size
1/2"-20
Material
Stainless Steel
Number of Locking Keys
4
Overall Length
5/8 in
External Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-066126
Zoro #
G814228833
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
1/2"-20
Overall Length
5/8 in
External Thread Size
5/8"-11
Drill Bit Size
17/32 in
Compatible Tap Size
5/8"-11
Minimum Installation Depth
11/16 in
Insert Diameter
5/8 in
Maximum Hole Diameter
0.63 in

Details

Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
4
Thread Type
Fine
Wall Type
Thin Wall
Compatible Material
Metal
Material Grade/Class
C1215
Internal Thread Fit
2A
Compatible with Manufacturer Model Number
64726
Features
No Pre-Winder Tool Required
System of Measurement
Inch
Thread Direction
Right Hand
External Thread Fit
2A
Pack Size
Bulk Pack
Finish
Plain
For Use with Mfr Model Number
64726
Compatible Manufacturer Part Number
64726
Compatible with Mfr. Model No.
64726
Compatible Manufacturer Model Number
64726
For Use With Mfr. Model Number
64726
Compatible with Manufacturer Model No.
64726
Compatible Pump Manufacturer Part Number
64726
Compatible Mfr. Model Number
64726
CAD Available
Yes

Description

Key Locking Insert, System of Measurement Inch, Insert Diameter 5/8 in, Overall Length 5/8 in, Internal Thread Size 1/2 In.-20, Internal Thread Fit 2B, External Thread Size 5/8 In.-11, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size 5/8 In.-11, Drill Bit Size 17/32 in, Minimum Installation Depth 11/16 in, Maximum Hole Diameter 0.63 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products