Key Locking Insert, Thin Wall, 4 Keys, M10x1.25 Int Thrd Sz, M14x1.5 Ext Thrd Sz, Stainless Steel

  • Mfr # 215-066155

  • Zoro # G614739669


product price: $30.29
/pk 10, $3.03/ea

Key Features

Material
Stainless Steel
Number of Locking Keys
4
Overall Length
14 mm
External Thread Size
M14x1.5
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-066155
Zoro #
G614739669
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
M10x1.25
Overall Length
14 mm
External Thread Size
M14x1.5
Drill Bit Size
11 1/2 mm
Compatible Tap Size
M14x1.5
Minimum Installation Depth
15 1/2 mm
Maximum Hole Diameter
12.7 mm
Insert Diameter
14 mm

Details

Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
4
Thread Type
Fine
Wall Type
Thin Wall
Compatible Material
Metal
Pack Size
Bulk Pack
Features
No Pre-Winder Tool Required
Finish
Plain
Material Grade/Class
C1215
Internal Thread Fit
2A
Compatible with Manufacturer Model Number
64755
System of Measurement
Metric
External Thread Fit
2A
Thread Direction
Right Hand
For Use with Mfr Model Number
64755
Compatible Manufacturer Part Number
64755
Compatible with Mfr. Model No.
64755
Compatible Manufacturer Model Number
64755
For Use With Mfr. Model Number
64755
Compatible with Manufacturer Model No.
64755
Compatible Pump Manufacturer Part Number
64755
Compatible Mfr. Model Number
64755

Description

Key Locking Insert, System of Measurement Metric, Insert Diameter 14 mm, Overall Length 14 mm, Internal Thread Size M10x1.25, Internal Thread Fit 2B, External Thread Size M14x1.5, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size M14x1.5, Drill Bit Size 11 1/2 mm, Minimum Installation Depth 15 1/2 mm, Maximum Hole Diameter 12.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products