Key Locking Insert, Thin Wall, 4 Keys, M10x1.5 Int Thrd Sz, M14x1.5 Ext Thrd Sz, Steel, 10 PK

  • Mfr # 215-065955

  • Zoro # G714545238


product price: $31.89
/pk 10, $3.19/ea

Key Features

Internal Thread Size
M10x1.5
Material
Steel
Number of Locking Keys
4
Overall Length
14 mm
External Thread Size
M14x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-065955
Zoro #
G714545238
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
M10x1.5
Overall Length
14 mm
External Thread Size
M14x1.5
Drill Bit Size
11 1/2 mm
Compatible Tap Size
M14x1.5
Minimum Installation Depth
15 1/2 mm
Insert Diameter
14 mm
Maximum Hole Diameter
12.7 mm

Details

Item
Key Locking Insert
Material
Steel
Number of Locking Keys
4
Thread Type
Fine
Wall Type
Thin Wall
Compatible Material
Metal
Material Grade/Class
C1215
System of Measurement
Metric
Pack Size
Bulk Pack
Compatible with Manufacturer Model Number
64755
Finish
Zinc Phosphate
Features
No Pre-Winder Tool Required
Thread Direction
Right Hand
Internal Thread Fit
2A
External Thread Fit
2A
For Use with Mfr Model Number
64755
Compatible Manufacturer Part Number
64755
Compatible with Mfr. Model No.
64755
Compatible Manufacturer Model Number
64755
For Use With Mfr. Model Number
64755
Compatible with Manufacturer Model No.
64755
Compatible Pump Manufacturer Part Number
64755
Compatible Mfr. Model Number
64755

Description

Key Locking Insert, System of Measurement Metric, Insert Diameter 14 mm, Overall Length 14 mm, Internal Thread Size M10x1.5, Internal Thread Fit 2B, External Thread Size M14x1.5, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Fine, Material Steel, Finish Zinc Phosphate, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size M14x1.5, Drill Bit Size 11 1/2 mm, Minimum Installation Depth 15 1/2 mm, Maximum Hole Diameter 12.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products