Key Locking Insert, Thin Wall, 4 Keys, M12x1.25 Int Thrd Sz, M16x1.5 Ext Thrd Sz, Stainless Steel

  • Mfr # 215-066156

  • Zoro # G614590383


product price: $39.49
/pk 10, $3.95/ea

Key Features

Material
Stainless Steel
Number of Locking Keys
4
Overall Length
16 mm
External Thread Size
M16x1.5
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-066156
Zoro #
G614590383
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
M12x1.25
Overall Length
16 mm
External Thread Size
M16x1.5
Drill Bit Size
13 1/2 mm
Compatible Tap Size
M16x1.5
Minimum Installation Depth
17 1/2 mm
Insert Diameter
16 mm
Maximum Hole Diameter
14.7 mm

Details

Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
4
Thread Type
Fine
Wall Type
Thin Wall
Compatible Material
Metal
Material Grade/Class
C1215
Compatible with Manufacturer Model Number
64756
Pack Size
Bulk Pack
System of Measurement
Metric
Thread Direction
Right Hand
External Thread Fit
2A
Features
No Pre-Winder Tool Required
Internal Thread Fit
2A
Finish
Plain
For Use with Mfr Model Number
64756
Compatible Manufacturer Part Number
64756
Compatible with Mfr. Model No.
64756
Compatible Manufacturer Model Number
64756
For Use With Mfr. Model Number
64756
Compatible with Manufacturer Model No.
64756
Compatible Pump Manufacturer Part Number
64756
Compatible Mfr. Model Number
64756

Description

Key Locking Insert, System of Measurement Metric, Insert Diameter 16 mm, Overall Length 16 mm, Internal Thread Size M12x1.25, Internal Thread Fit 2B, External Thread Size M16x1.5, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size M16x1.5, Drill Bit Size 13 1/2 mm, Minimum Installation Depth 17 1/2 mm, Maximum Hole Diameter 14.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products