CAD Drawings

Download CAD Files

Key Locking Insert, Thin Wall, 4 Keys, M12x1.75 Int Thrd Sz, M16x1.5 Ext Thrd Sz, Steel, 10 PK

  • Mfr # 215-065956

  • Zoro # G714228896

CAD Available

product price: $39.89
/pk 10, $3.99/ea

Key Features

CAD Drawing
Internal Thread Size
M12x1.75
Material
Steel
Number of Locking Keys
4
Overall Length
16 mm
External Thread Size
M16x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-065956
Zoro #
G714228896
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
M12x1.75
Overall Length
16 mm
External Thread Size
M16x1.5
Drill Bit Size
13 1/2 mm
Compatible Tap Size
M16x1.5
Minimum Installation Depth
17 1/2 mm
Maximum Hole Diameter
14.7 mm
Insert Diameter
16 mm

Details

Item
Key Locking Insert
Material
Steel
Number of Locking Keys
4
Thread Type
Fine
Wall Type
Thin Wall
Compatible Material
Metal
Material Grade/Class
C1215
Features
No Pre-Winder Tool Required
External Thread Fit
2A
System of Measurement
Metric
Internal Thread Fit
2A
Pack Size
Bulk Pack
Finish
Zinc Phosphate
Thread Direction
Right Hand
Compatible with Manufacturer Model Number
64756
For Use with Mfr Model Number
64756
Compatible Manufacturer Part Number
64756
Compatible with Mfr. Model No.
64756
Compatible Manufacturer Model Number
64756
For Use With Mfr. Model Number
64756
Compatible with Manufacturer Model No.
64756
Compatible Pump Manufacturer Part Number
64756
Compatible Mfr. Model Number
64756
CAD Available
Yes

Description

Key Locking Insert, System of Measurement Metric, Insert Diameter 16 mm, Overall Length 16 mm, Internal Thread Size M12x1.75, Internal Thread Fit 2B, External Thread Size M16x1.5, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Fine, Material Steel, Finish Zinc Phosphate, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size M16x1.5, Drill Bit Size 13 1/2 mm, Minimum Installation Depth 17 1/2 mm, Maximum Hole Diameter 14.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products