CAD Drawings

Download CAD Files

Key Locking Insert, Thin Wall, 4 Keys, M8x1.25 Int Thrd Sz, M12x1.25 Ext Thrd Sz, Steel, 10 PK

  • Mfr # 215-065953

  • Zoro # G514228829

CAD Available

product price: $31.79
/pk 10, $3.18/ea

Key Features

CAD Drawing
Internal Thread Size
M8x1.25
Material
Steel
Number of Locking Keys
4
Overall Length
12 mm
External Thread Size
M12x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-065953
Zoro #
G514228829
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
M8x1.25
Overall Length
12 mm
External Thread Size
M12x1.25
Drill Bit Size
9 1/2 mm
Compatible Tap Size
M12x1.25
Minimum Installation Depth
13 1/2 mm
Maximum Hole Diameter
10.7 mm
Insert Diameter
12 mm

Details

Item
Key Locking Insert
Material
Steel
Number of Locking Keys
4
Thread Type
Fine
Wall Type
Thin Wall
Compatible Material
Metal
Material Grade/Class
C1215
Pack Size
Bulk Pack
Compatible with Manufacturer Model Number
64753
External Thread Fit
2A
System of Measurement
Metric
Thread Direction
Right Hand
Features
No Pre-Winder Tool Required
Finish
Zinc Phosphate
Internal Thread Fit
2A
For Use with Mfr Model Number
64753
Compatible Manufacturer Part Number
64753
Compatible with Mfr. Model No.
64753
Compatible Manufacturer Model Number
64753
For Use With Mfr. Model Number
64753
Compatible with Manufacturer Model No.
64753
Compatible Pump Manufacturer Part Number
64753
Compatible Mfr. Model Number
64753
CAD Available
Yes

Description

Key Locking Insert, System of Measurement Metric, Insert Diameter 12 mm, Overall Length 12 mm, Internal Thread Size M8x1.25, Internal Thread Fit 2B, External Thread Size M12x1.25, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Fine, Material Steel, Finish Zinc Phosphate, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size M12x1.25, Drill Bit Size 9 1/2 mm, Minimum Installation Depth 13 1/2 mm, Maximum Hole Diameter 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products