Zoro Homepage

CAD Viewer & Download Files

Key Locking Thread Insert, Heavy Wall, 4 Keys, 5/16"-18 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, 10 PK

  • Mfr # 217-076303

  • Zoro # G310652392

CAD Available

product price: $38.45
/pk 10, $3.85/ea

Key Features

CAD Drawing
Internal Thread Size
5/16"-18
Material
Stainless Steel
Number of Locking Keys
4
Overall Length
7/16 in
External Thread Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217-076303
Zoro #
G310652392
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
5/16"-18
Overall Length
7/16 in
External Thread Size
1/2"-13
Drill Bit Size
7/16 in
Compatible Tap Size
1/2"-13
Minimum Installation Depth
17/64 in
Maximum Hole Diameter
0.457 in
Insert Diameter
1/2 in

Details

CAD Available
Yes
Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
4
Thread Type
Coarse
Wall Type
Heavy Wall
Compatible Material
Metal
Material Grade/Class
18-8
Finish
Plain
Features
Non-Locking
Series
MS
Internal Thread Fit
3B
System of Measurement
Inch
External Thread Fit
2A
Industry Standards
SAE AS8879
Thread Direction
Right Hand

Description

Key Locking Insert, System of Measurement Inch, Insert Diameter 1/2 in, Overall Length 7/16 in, Internal Thread Size 5/16 In.-18, Internal Thread Fit 3B, External Thread Size 1/2 In.-13, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size 1/2 In.-13, Drill Bit Size 7/16 in, Minimum Installation Depth 17/64 in, Maximum Hole Diameter 0.457 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products