Zoro Homepage

CAD Viewer & Download Files

Key Locking Thread Insert, Heavy Wall, 4 Keys, M10-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz, 10 PK

  • Mfr # 217-076567

  • Zoro # G610607306

CAD Available

product price: $152.99
/pk 10, $15.30/ea
Free Shipping & Returns

Key Features

CAD Drawing
Internal Thread Size
M10x1.25
Material
Stainless Steel
Number of Locking Keys
4
Overall Length
16 mm
External Thread Size
M16x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217-076567
Zoro #
G610607306
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
M10x1.25
Overall Length
16 mm
External Thread Size
M16x1.5
Drill Bit Size
14.75 mm
Compatible Tap Size
M16x1.5
Minimum Installation Depth
9 35/64 mm
Maximum Hole Diameter
14.88 mm
Insert Diameter
16 mm

Details

CAD Available
Yes
Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
4
Thread Type
Coarse
Wall Type
Heavy Wall
Compatible Material
Metal
Industry Standards
Fed Std. H28/21, MJ Form
External Thread Fit
4H
System of Measurement
Metric
Finish
Plain
Internal Thread Fit
4H5H
Thread Direction
Right Hand
Material Grade/Class
18-8
Features
Non-Locking
Series
MS
Thread Pitch
1.25 mm

Description

Key Locking Insert, System of Measurement Metric, Insert Diameter 16 mm, Overall Length 16 mm, Internal Thread Size M10x1.25, Internal Thread Fit 3B, External Thread Size M16x1.5, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size M16x1.5, Drill Bit Size 14.75 mm, Minimum Installation Depth 9 35/64 mm, Maximum Hole Diameter 14.88 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products