Zoro Homepage

CAD Viewer & Download Files

Key Locking Thread Insert, Heavy Wall, 4 Keys, M24-2.00 Int Thrd Sz, M33-2.00 Ext Thrd Sz, 10 PK

  • Mfr # 217-076575

  • Zoro # G210607393

CAD Available

product price: $254.99
/pk 10, $25.50/ea
Free Shipping & Returns

Key Features

CAD Drawing
Internal Thread Size
M24-2.00
Material
Stainless Steel
Number of Locking Keys
4
Overall Length
33 mm
External Thread Size
M33-2.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217-076575
Zoro #
G210607393
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
M24-2.00
Overall Length
33 mm
External Thread Size
M33-2.00
Drill Bit Size
31.10 mm
Compatible Tap Size
M33-2.00
Minimum Installation Depth
19 mm
Insert Diameter
33 mm
Maximum Hole Diameter
31.13 mm

Description

Key Locking Insert, System of Measurement Metric, Insert Diameter 33 mm, Overall Length 33 mm, Internal Thread Size M24-2.00, Internal Thread Fit 3B, External Thread Size M33-2.00, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size M33-2.00, Drill Bit Size 31.10 mm, Minimum Installation Depth 19 mm, Maximum Hole Diameter 31.13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.