Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Key Locking Thread Insert, Heavy Wall, 4 Keys, M5-0.80 Int Thrd Sz, M10-1.25 Ext Thrd Sz, 10 PK

  • Mfr # 217-077364

  • Zoro # G710607398

CAD Available

product price: $91.99
/pk 10, $9.20/ea
Free Shipping & Returns

Key Features

CAD Drawing
Internal Thread Size
M5x0.8
Material
Stainless Steel
Number of Locking Keys
4
Overall Length
10 mm
External Thread Size
M10x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217-077364
Zoro #
G710607398
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
M5x0.8
Overall Length
10 mm
External Thread Size
M10x1.25
Drill Bit Size
8.90 mm
Compatible Tap Size
M10x1.25
Minimum Installation Depth
4 1/2 mm
Insert Diameter
10 mm
Maximum Hole Diameter
8.9 mm

Details

CAD Available
Yes
Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
4
Thread Type
Coarse
Wall Type
Heavy Wall
Compatible Material
Metal
Series
MS
Material Grade/Class
18-8
Thread Direction
Right Hand
Features
Self Locking
Industry Standards
Fed Std. H28/21, MJ Form
System of Measurement
Metric
Internal Thread Fit
4H5H
Thread Pitch
1.25 mm
Finish
Plain
External Thread Fit
4H

Description

Key Locking Insert, System of Measurement Metric, Insert Diameter 10 mm, Overall Length 10 mm, Internal Thread Size M5x0.8, Internal Thread Fit 3B, External Thread Size M10x1.25, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size M10x1.25, Drill Bit Size 8.90 mm, Minimum Installation Depth 4 1/2 mm, Maximum Hole Diameter 8.9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.