Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Key Locking Thread Insert, Thin Wall, 2 Keys, M3-0.50 Int Thrd Sz, M5-0.80 Ext Thrd Sz, 10 PK

  • Mfr # 217-077384

  • Zoro # G410652414

CAD Available

product price: $94.15
/pk 10, $9.42/ea
Free Shipping & Returns

Key Features

CAD Drawing
Internal Thread Size
M3-0.50
Material
Stainless Steel
Number of Locking Keys
2
Overall Length
3.1 mm
External Thread Size
M5x0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217-077384
Zoro #
G410652414
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
M3-0.50
Overall Length
3.1 mm
External Thread Size
M5x0.8
Drill Bit Size
4.30 mm
Compatible Tap Size
M5-0.80
Minimum Installation Depth
1 5/32 mm
Maximum Hole Diameter
4.48 mm
Insert Diameter
5 mm

Details

CAD Available
Yes
Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
2
Thread Type
Coarse
Wall Type
Thin Wall
Compatible Material
Metal
Material Grade/Class
18-8
Features
Self Locking
Series
MS
System of Measurement
Metric
Thread Pitch
0.8 mm
External Thread Fit
4H
Finish
Plain
Thread Direction
Right Hand
Internal Thread Fit
4H6H
Industry Standards
Fed Std. H28/21, MJ Form

Description

Key Locking Insert, System of Measurement Metric, Insert Diameter 5 mm, Overall Length 3.1 mm, Internal Thread Size M3-0.50, Internal Thread Fit 3B, External Thread Size M5x0.8, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Number of Locking Keys 2, Compatible Material Metal, Compatible Tap Size M5-0.80, Drill Bit Size 4.30 mm, Minimum Installation Depth 1 5/32 mm, Maximum Hole Diameter 4.48 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products