Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Key Locking Thread Insert, Thin Wall, Keys, M5-0.80 Int Thrd Sz, M8-1.25 Ext Thrd Sz, 10 PK

  • Mfr # 217-076551

  • Zoro # G610652405

CAD Available

product price: $72.55
/pk 10, $7.26/ea

Key Features

CAD Drawing
Internal Thread Size
M5-0.80
Material
Stainless Steel
Overall Length
8 mm
External Thread Size
M8x1.25
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217-076551
Zoro #
G610652405
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
M5-0.80
Overall Length
8 mm
External Thread Size
M8x1.25
Drill Bit Size
7.00 mm
Compatible Tap Size
M8x1.25
Minimum Installation Depth
4 19/64 mm
Maximum Hole Diameter
7 mm
Insert Diameter
8 mm

Details

CAD Available
Yes
Item
Key Locking Insert
Material
Stainless Steel
Thread Type
Coarse
Wall Type
Thin Wall
Compatible Material
Metal
Internal Thread Fit
4H5H
Thread Direction
Right Hand
Thread Pitch
1.25 mm
Finish
Plain
Series
MS
Material Grade/Class
18-8
Features
Free Running, Mini/Lightweight
External Thread Fit
4H
System of Measurement
Metric

Description

Key Locking Insert, System of Measurement Metric, Insert Diameter 8 mm, Overall Length 8 mm, Internal Thread Size M5-0.80, Internal Thread Fit 3B, External Thread Size M8x1.25, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Compatible Material Metal, Compatible Tap Size M8x1.25, Drill Bit Size 7.00 mm, Minimum Installation Depth 4 19/64 mm, Maximum Hole Diameter 7 mm, Material Grade/Class 18-8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.