Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Reel, Chrome, Stainless Steel Chain, Chrome Texture

  • Mfr # 25DU51

  • Zoro # G5357572


product price: $9.39
/ea

Key Features

Type
Stainless Steel Chain
Ring Type
Split
Ring Size
1 3/16 in
Color
Chrome
Finish
Chrome Texture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25DU51
Zoro #
G5357572
UPC #
190735437315
Country of Origin
China

Dimensions

Ring Size
1 3/16 in
Extended Length
24 in
Case Size
2 in
Key Retractor Extended Length
24 in
Key Ring Diameter
1 in
Compatible Belt Width
1 3/4 in

Details

Item
Key Reel
Type
Stainless Steel Chain
Ring Type
Split
Color
Chrome
Finish
Chrome Texture
Fits Belts Up To
1 3/4 in
Retraction Force
8 oz
Construction
Metal
Application
For Holding Keys
Body Color
Gray
Product Type
Key Reel
Body Material
Metal
Body Finish
Chrome
Retractor Force
8 ozf

Description

Key Reel, Stainless Steel Chain, Extended Length 24 In., Retraction Force 8 oz., Case Size 2 In., Ring Type Split, Ring Size 1-3/16 In., Fits Belts Up To 1-3/4 In., Metal Construction, Chrome Texture, For Holding Keys, Color Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.