Key Stock, 12 in L, 20 mm W, 36 mm H, Carbon Steel
Mfr # WWG313620305
Zoro # G3239591
product price:Â $46.69
/eaKey Features
System of Measurement
Inch
Key Type
Undersized
Length
12 in
Width
20 mm
Height
36 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG313620305
Zoro #
G3239591
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
20 mm
Height
36 mm
Size
20 x 36mm
Length Tolerance
+0.000/-0.005 mm
Width Tolerance
+0.000/-0.060 mm
Details
Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
64,000 psi
Application
Make Your Own Key
Features
Magnetic
Thickness Tolerance
+0.000/-0.130 mm
Rockwell Hardness
B85
Manufacturer Location
Made in USA*
Key Shape
Straight
Material Grade/Class
Ungraded
Made in North America
Yes
Pack Size
Small Pack
Tensile Strength (PSI)
64,000 psi
Type
Undersized
Description
Key Stock,305mm L,Steel,20mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Height 36 mm, Thickness Tolerance +0.000/-0.130 mm, Length 305 mm, Length Tolerance +0.000/-0.005 mm, Width 20 mm, Width Tolerance +0.000/-0.060 mm, Pack Size Small Pack, Made in North America Yes, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.