Key Stock, 12 in L, 7 mm W, 16 mm H, Carbon Steel
Mfr # WWG311607305
Zoro # G3085853
product price:Â $11.19
/ea
Sold in multiples of 2 for $22.38
Key Features
System of Measurement
Inch
Key Type
Undersized
Length
12 in
Height
16 mm
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG311607305
Zoro #
G3085853
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
7 mm
Height
16 mm
Size
7 x 16mm
Length Tolerance
+0.000/-0.005 mm
Width Tolerance
+0.000/-0.040 mm
Details
Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
64,000 psi
Features
Magnetic
Application
Make Your Own Key
Rockwell Hardness
B85
Thickness Tolerance
+0.000/-0.090 mm
Key Shape
Straight
Pack Size
Small Pack
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*
Made in North America
Yes
Tensile Strength (PSI)
64,000 psi
Type
Undersized
Description
Key Stock,305mm L,Steel,16mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Height 7 mm, Thickness Tolerance +0.000/-0.090 mm, Length 305 mm, Length Tolerance +0.000/-0.005 mm, Width 16 mm, Width Tolerance +0.000/-0.040 mm, Pack Size Small Pack, Made in North America Yes, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.