CAD Drawings

Download CAD Files

Key Stock, 12 in L, 7 mm W, 7 mm H, Carbon Steel

  • Mfr # WWG310707305

  • Zoro # G2710976

CAD Available

product price:  $5.25
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Key Type
Undersized
Length
12 in
Width
7 mm
Height
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWG310707305
Zoro #
G2710976
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
7 mm
Height
7 mm
Length Tolerance
+0.000/-0.005 mm
Size
7 x 7mm
Width Tolerance
+0.000/-0.040 mm

Details

CAD Available
Yes
Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
64,000 psi
Rockwell Hardness
HRB 87
Thickness Tolerance
+0.000/-0.040 mm
Application
Make Your Own Key
Features
Magnetic
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Key Shape
Straight
Made in North America
No
Tensile Strength (PSI)
64,000 psi
Type
Undersized

Description

Key Stock,305mm L,Steel,7mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Height 7 mm, Thickness Tolerance +0.000/-0.040 mm, Length 305 mm, Length Tolerance +0.000/-0.005 mm, Width 7 mm, Width Tolerance +0.000/-0.040 mm, Pack Size Small Pack, Made in North America No, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness HRB 87, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Globally Sourced

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products