Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel
Mfr # WWG300750075036
Zoro # G3202683
product price:Â $24.29
/eaKey Features
System of Measurement
Inch
Key Type
Undersized
Width
3/4 in
Height
3/4 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG300750075036
Zoro #
G3202683
UPC #
-
Country of Origin
Multiple
Dimensions
Length
36 in
Width
3/4 in
Height
3/4 in
Length Tolerance
+0.000/-0.125 in
Size
3/4 x 3/4"
Width Tolerance
+0.000/-0.002 in
Details
Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Plain
Tensile Strength
64,000 psi
Features
Magnetic
Thickness Tolerance
+0.000/-0.002 in
Rockwell Hardness
HRB 50
Application
Make Your Own Key
Material Grade/Class
Grade 1018/Grade 1045
Made in North America
Yes
Material Quality Standards
ASTM A29
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Key Shape
Straight
Type
Undersized
Tensile Strength (PSI)
64,000 psi
Description
Key Stock,3 ft L,Steel,3/4 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, Height 3/4 in, Thickness Tolerance +0.000/-0.002 in, Length 3 ft, Length Tolerance +0.000/-0.125 in, Width 3/4 in, Width Tolerance +0.000/-0.002 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 50, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A29
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.