Key Stock, 36 in L, 3/8 in W, 3/8 in H, Carbon Steel

  • Mfr # WWG300375037536

  • Zoro # G2870612

CAD Available

product price:  $10.39
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Key Type
Undersized
Width
3/8 in
Height
3/8 in
Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WWG300375037536
Zoro #
G2870612
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Width
3/8 in
Height
3/8 in
Size
3/8 x 3/8"
Length Tolerance
+0.000/-0.125 in
Width Tolerance
+0.000/-0.002 in

Details

CAD Available
Yes
Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Plain
Tensile Strength
64,000 psi
Application
Make Your Own Key
Rockwell Hardness
HRB 50
Thickness Tolerance
+0.000/-0.002 in
Features
Magnetic
Manufacturer Location
Made in USA*
Material Grade/Class
Grade 1018/Grade 1045
Material Quality Standards
ASTM A29
Made in North America
Yes
Key Shape
Straight
Pack Size
Small Pack
Tensile Strength (PSI)
64,000 psi
Type
Undersized

Description

Key Stock,3 ft L,Steel,3/8 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, Height 3/8 in, Thickness Tolerance +0.000/-0.002 in, Length 3 ft, Length Tolerance +0.000/-0.125 in, Width 3/8 in, Width Tolerance +0.000/-0.002 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 50, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A29

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.