Shop ZORO SELECT
See all product information
Create Account
Key Stock, 36 in L, 5/16 in W, 5/16 in H, Carbon Steel
- Mfr # WWG300312031236
- Zoro # G3151224
product price:Â
$
10.69
/ea
Key Features
System of Measurement
Inch
Key Type
Undersized
Width
5/16 in
Height
5/16 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WWG300312031236
- Zoro #
- G3151224
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Key Stock
- System of Measurement
- Inch
- Key Type
- Undersized
- Material
- Carbon Steel
- Finish
- Plain
- Tensile Strength
- 64,000 psi
- Rockwell Hardness
- HRB 50
- Thickness Tolerance
- +0.000/-0.002 in
- Application
- Make Your Own Key
- Features
- Magnetic
- Made in North America
- Yes
- Key Shape
- Straight
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- ASTM A29
- Material Grade/Class
- Grade 1018/Grade 1045
- Pack Size
- Small Pack
- Tensile Strength (PSI)
- 64,000 psi
- Type
- Undersized
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Length
- 36 in
- Width
- 5/16 in
- Height
- 5/16 in
- Length Tolerance
- +0.000/-0.125 in
- Size
- 5/16 x 5/16"
- Width Tolerance
- +0.000/-0.002 in
- Fits Chest Size
- Magnetic
Description
Key Stock,3 ft L,Steel,5/16 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, Height 5/16 in, Thickness Tolerance +0.000/-0.002 in, Length 3 ft, Length Tolerance +0.000/-0.125 in, Width 5/16 in, Width Tolerance +0.000/-0.002 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 50, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.