Key Stock, Aluminum, Plain, 12 in L, 3/8 in W, 3/8 in H
Mfr # WWG040375037512
Zoro # G3442494
product price:Â $6.39
/eaKey Features
System of Measurement
Inch
Type
Undersized
Length
12 in
Width
3/8 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG040375037512
Zoro #
G3442494
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
3/8 in
Height
3/8 in
Length Tolerance
+0.000/-0.125 in
Size
3/8 x 3/8"
Width Tolerance
+/-0.008 in
Details
Item
Key Stock
System of Measurement
Inch
Type
Undersized
Material
Aluminum
Finish
Plain
Tensile Strength (PSI)
18,000 psi
Thickness Tolerance
+/-0.008 in
Rockwell Hardness
BHN 30
Features
Non-Magnetic
Application
Make Your Own Key
Tensile Strength
18,000 psi
Key Shape
Straight
Key Type
Bilateral
Material Grade/Class
QQ-A-225/8
Manufacturer Location
Made in USA*
Made in North America
Yes
Pack Size
Small Pack
Description
Key Stock,12 in L,Aluminum,3/8 in W, System of Measurement Inch, Material Aluminum, Finish Plain, Height 3/8 in, Thickness Tolerance +/-0.008 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 3/8 in, Width Tolerance +/-0.008 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness BHN 30, Features Non-Magnetic, Tensile Strength 18,000 psi, Manufacturer Location Made in USA*, Key Type Bilateral
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.