Key Stock Assortment, Steel, Plain, 31 Pieces
Mfr # DISP-KSM031
Zoro # G510070262
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Plain
Includes
(3) 12x12x305 mm, (3) Each: 10x10x305 mm, (5) 4x4x305 mm, (5) 5x5x305 mm, (5) 6x6x305 mm, (5) 7x7x305 mm, (5) 8x8x305 mm
Pack Size
Bulk Pack
Product Type
Straight Key Stock Assortment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DISP-KSM031
Zoro #
G510070262
UPC #
-
Country of Origin
United States
Dimensions
Length Tolerance
+0.000/-3.170 mm
Number of Sizes
11
Height
4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm
Length
305 mm
Width
4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm
Details
Item
Key Stock Assortment
Material
Steel
Finish
Plain
Number of Pieces
31
Includes
(3) 12x12x305 mm, (3) Each: 10x10x305 mm, (5) 4x4x305 mm, (5) 5x5x305 mm, (5) 6x6x305 mm, (5) 7x7x305 mm, (5) 8x8x305 mm
Pack Size
Bulk Pack
Product Type
Straight Key Stock Assortment
Key Shape
Straight
Standards
RoHS Compliant
Made in North America
Yes
Key Type
Undersized
System of Measurement
Metric
Material Grade/Class
Grade 1018/Grade 1045
Description
Key Stock Assortment, System of Measurement Metric, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, Height 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm, Length 305 mm, Length Tolerance +0.000/-3.170 mm, Width 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm, Number of Pieces 31, Number of Sizes 11, Properties Corrosion Resistant, Pack Size Bulk Pack
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.